Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 15 PK
Mfr # 73688
Zoro # G602519648
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 24 mm
- Minimum Thickness 2.5 mm
- Standards DIN 125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 73688
- Zoro # G602519648
- UPC # 738287736885
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 2.5 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.3125 in Dia., 0.625 in L, Steel Body, 40 PK (411010U)
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK (PASD604W)
- ZORO SELECT Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.019.0037)
- L.H. DOTTIE Self-Drilling Screw, #6-20 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (TEKPH612)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , Steel Zinc Plated Finish, 50 PK (06847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish, 20 PK (78545)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 25 PK (06848)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 25 PK (09144)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Chrome Plated Finish, 10 PK (74356)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0004)
- Midwest Fastener General Washers