Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M12 , 18-8 Stainless Steel 25 PK
Mfr # 69587
Zoro # G402519596
product price: $12.99
/pk 25, $0.52/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 24 mm
- Minimum Thickness 2.5 mm
- System of Measurement Metric
- Inside Diameter 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69587
- Zoro # G402519596
- UPC # 738287695878
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 24 mm |
Inside Diameter | 13 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 2.5 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 2-1/2 in Lg, 1-1/4 in Hex Wd (250273BG)
- POWER PRO ONE Deck Screw, 5 PK (116788)
- ZORO SELECT Screw Anchor, Nylon, 3000 PK (12PA)
- TAPCON 1/4-inch x 2-3/4-inch Climaseal Blue Slotted Hex Head Concrete Screw Anchors w/Drill Bit, 100PK (3240H)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 5 PK (53167)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 100 PK (54509)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 15 PK (932405)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 25 PK (09416)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (64968)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (03870)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 100 PK (6DZA4)
- Midwest Fastener Flat Washers