Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M10 , Steel Plain Finish, 30 PK
Mfr # 932403
Zoro # G202522345
product price: $11.69
/pk 30, $0.39/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- For Screw Size M10
- Outside Diameter 20 mm
- Minimum Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932403
- Zoro # G202522345
- UPC # 719199324032
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 20 mm |
Inside Diameter | 10.50 mm |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 2 mm |
Standards | DIN 125 |
System of Measurement | Metric |
Material Grade/Class | Class 10 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #6, 1/2 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.013.0050)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 65 mm Length, 25 PK (M07000.140.0065)
- ZORO SELECT Undersized Key Stock, C45K Steel, Plain, 80 mm L, 14 mm W, 9 mm H, 10 PK (M39250.149.0080)
- IRWIN Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Stainless Steel Body, 1000 PK (PTTD804)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 525 PK (03885)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Zinc Plated Finish, 30 PK (78543)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 5 PK (34223)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 100 PK (55150)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72866)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Stainless Steel Plain Finish, 5 PK (U51420.100.0001)
- Midwest Fastener General Washers