Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel 20 PK
Mfr # 38946
Zoro # G302516978
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- For Screw Size M10
- Outside Diameter 20 mm
- Minimum Thickness 2 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 38946
- Zoro # G302516978
- UPC # 738287389463
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 20 mm |
Inside Diameter | 10.50 mm |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 2 mm |
System of Measurement | Metric |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #6 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0200)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, #12-24 (5401-1)
- ZORO SELECT Spacer, 3/8 in Screw Size, Chrome Plated Steel, 3/8 in Overall Lg, 0.406 in Inside Dia, 5 PK (MPB515)
- ZORO SELECT Tanged Helical Insert, Free-Running, M20-2.50 Thrd Sz, 18-8 Stainless Steel (3520-20.00X1.5D)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M10 , 18-8 Stainless Steel 100 PK (55155)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 10 PK (08200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74355)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 6 PK (63092)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Plain Finish, 205 PK (08478)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Brass 50 PK (61933)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish (A4580100USSWZ)
- Midwest Fastener General Washers