Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 10 PK
Mfr # 08200
Zoro # G902514770
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 1/2 in
- Minimum Thickness 7/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 08200
- Zoro # G902514770
- UPC # 738287082005
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 7/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3/4, PK10 (U07840.062.0075)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 11 mm Steel, Zinc Flake Finish, 200 PK (HLS-11)
- ZORO SELECT Round U-Bolt, 5/16"-18, 1 3/8 in Wd, 2 3/16 in Ht, Hot Dipped Galvanized Steel, 10 PK (53044 6)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (08199)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/2" , Steel Zinc Plated Finish, 12 PK (03849)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 60 PK (77703)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 100 PK (55154)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72868)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 10 PK (U38405.087.0001)
- Midwest Fastener Flat Washers