Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Plated Finish, 99 PK
Mfr # 03841
Zoro # G302514257
product price: $17.49
/pk 99, $0.18/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 1/2 in
- Minimum Thickness 7/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03841
- Zoro # G302514257
- UPC # 738287038415
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 9/16" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 7/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, #12 x 3/4 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1087000)
- ZORO SELECT M4-0.70 x 13.25 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ040160-025P1)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 7 mm W, 7 mm H (WWG800707305)
- ZORO SELECT Class 8.8, M10-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 50 mm L, 50 PK (M01230.100.0050)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 12 PK (34187)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (08204)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel 15 PK (932278)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Steel Black Oxide Finish, 5 PK (Z8852)
- Midwest Fastener General Washers