Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #8 , Nylon 30 PK
Mfr # 62556
Zoro # G502505901
original price:
$4.19
9% off
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- For Screw Size #8
- Outside Diameter 3/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 62556
- Zoro # G502505901
- UPC # 738287625561
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/8 in |
Inside Diameter | 11/64 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Heavy Wall Self Locking Thread Insert, #6-32 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-006-PK5)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U01210.031.0200)
- ZORO SELECT Class 8.8, M10-1.25 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M01060.100.0050)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 3/8" Dia., 5" L, Stainless Steel Stainless Steel, 50 PK (7616SD6-PWR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb (03839)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Silicon Bronze 2 PK (39992)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M18 , Steel Plain Finish, 10 PK (932407)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63827)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Black Oxide Finish, 2 PK (Z9293)
- Midwest Fastener Flat Washers