Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #8 , Brass 50 PK
Mfr # 61933
Zoro # G902521396
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 3/8 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
- Inside Diameter 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 61933
- Zoro # G902521396
- UPC # 738287619331
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 3/8 in |
Inside Diameter | 11/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 3 PK (32868)
- ZORO SELECT Sheet Metal Screw, #14 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.024.0300)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1/2" L, PK100 (2UHL5)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 9/16"-18 Int Thrd Sz, Carbon Steel, 5 PK (329-918-PK5)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Brass 50 PK (61931)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Brass 100 PK (03902)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 100 PK (09142)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 10 PK (53197)
- ALLIED TITANIUM Flat Washer, Fits Bolt Size M6-1.60 , Titanium (0086456)
- Midwest Fastener Flat Washers