Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 6 PK
Mfr # 79531
Zoro # G202521195
product price: $8.59
/pk 6, $1.43/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/8"
- Outside Diameter 2 1/4 in
- Minimum Thickness 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79531
- Zoro # G202521195
- UPC # 738287795318
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01051)
- ZORO SELECT Socket Set Screw, Flat, 6-32x1/8, PK50 (010632S012)
- ZORO SELECT Panel Nut, 15/32-32, Hex, Brass, Nickel, PK25, Width: 9/16 in (Z0198)
- BSC PREFERRED Zinc-Plated Steel USS Washer for 5/16 Screw Size 0.375 ID 0.875 OD, 435PK (90108A030)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK (08203)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 50 PK (79651)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 15 PK (70195)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 50 PK (64107)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03830)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Copper 100 PK (71841)
- Midwest Fastener General Washers