Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK
Mfr # 03918
Zoro # G102514907
product price: $5.79
/pk 5, $1.16/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/4 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03918
- Zoro # G102514907
- UPC # 738287039184
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #14 x 3/4 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE21)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 180 PK (B38400.075.0004)
- ZORO SELECT Step Key Stock 1, 1/2 in Top W, 1/4 in Top Step H, 7/16 in Bottom W, 5/32 in Lower Step H (WWGSK12-1)
- DISCO Tubular Rivet, 5.3 mm Dia., 9 mm L, Steel Body, 100 PK (18132PK)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (08201)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 12 PK (79527)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 50 PK (61932)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 8 PK (34192)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 18-8 Stainless Steel 6 PK (38912)
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Zinc Plated Finish, 50 PK (M38400.240.0085)
- Midwest Fastener Flat Washers