Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 6 PK
Mfr # 61972
Zoro # G802522165
product price: $4.99
/pk 6, $0.83/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 2 1/4 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61972
- Zoro # G802522165
- UPC # 738287619720
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 5 PK (U04360.075.0200)
- TORQUEMASTER Masonry Screw, 5/16" Dia., Hex, 4 in L, Steel Blue Ruspert, 50 PK (51220)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Black Oxide Finish, 100 PK (U38100.031.0001)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (35921)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/8" , Steel Zinc Plated Finish, 20 PK (03846)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 10 PK (53166)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (50716)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Fiber 30 PK (71871)
- PRIME-LINE Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 50 PK (9079987)
- Midwest Fastener Flat Washers