Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/8" , Steel Plain Finish, 33 PK
Mfr # 08482
Zoro # G302516015
product price: $19.15
/pk 33, $0.58/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Plain
- Outside Diameter 2 1/4 in
- Minimum Thickness 11/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08482
- Zoro # G302516015
- UPC # 738287084825
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 2 1/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Plain |
Minimum Thickness | 11/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #9, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69871)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.019.0100)
- KIPP Screw plug, 12 mm Dia, Steel Zinc plated (K1102.171215)
- ZORO SELECT Taper Pin, Steel, 10 x 40mm (M39012.100.0040)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 11/64" , Steel Plain Finish, 19 PK (08485)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Silicon Bronze 2 PK (39992)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Brass 50 PK (61933)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Stainless Steel (05323)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Aluminum 25 PK (71826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 41 PK (03843)
- TE-CO Flat Washer, Fits Bolt Size 7/16" , Stainless Steel Plain Finish, 25 PK (42664)
- Midwest Fastener General Washers