Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/8" , 18-8 Stainless Steel 6 PK
Mfr # 74903
Zoro # G102520618
product price: $9.49
/pk 6, $1.58/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Outside Diameter 1 3/4 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
- Inside Diameter 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74903
- Zoro # G102520618
- UPC # 738287749038
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 15/16 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 10.9, M18-1.50 Hex Head Cap Screw, Plain Steel, 70 mm L, 2 PK (931284)
- ZORO SELECT Class 10.9, M8-1.25 Hex Head Cap Screw, Black Oxide Steel, 16 mm L, 100 PK (M04110.080.0016)
- MKT FASTENING SUP-R-STUD + Wedge Anchor, 7/8" Dia., 8" L, Steel Yellow Zinc, 10 PK (2578800)
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-1/2 in L, 1/4 in Sq (3002500250-1500)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 12 PK (74901)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 25 PK (50716)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 8 PK (74744)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 100 PK (05320)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 8 PK (39985)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 25 PK (514081G)
- Midwest Fastener General Washers