Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 8 PK
Mfr # 74744
Zoro # G102520069
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 7/16"
- Outside Diameter 1 1/4 in
- Minimum Thickness 3/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 74744
- Zoro # G102520069
- UPC # 738287747447
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 3/32 in |
System of Measurement | Inch |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.100.0025)
- GARBAGE COMMANDER 1/4" x 2-1/4" PTO Spring Clip (14PTO-LRG)
- ZORO SELECT 1/4"-20 x 1-1/4 in Phillips Oval Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51320.025.0125)
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish (TFP18CNCWN400)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , Steel Chrome Plated Finish, 10 PK (74364)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Nylon 15 PK (70196)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Steel Zinc Plated Finish, 100 PK (03827)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish, 12 PK (61967)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Zinc Yellow Finish, 12 PK (931045)
- MIDWEST FASTENER Flat Washer, For Screw Size #14 , Brass 36 PK (61935)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Zinc - Grade 2 - Pkg of 100 (CCT04)
- Midwest Fastener General Washers