Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 12 PK
Mfr # 34187
Zoro # G402514775
original price:
$6.18
14% off
new price: $5.29
/pk 12, $0.44/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 3/4 in
- Minimum Thickness 5/8 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34187
- Zoro # G402514775
- UPC # 738287341874
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5/8 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel (SBFIX0250100L-005P1)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- ZORO SELECT Round Standoffs, #10-24 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD (ZA0106-SS32D)
- ZORO SELECT Grade 8, 1/2"-13 Flange Bolt, Plain Steel, 1 in L, 25 PK (821751G)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/16" , Steel Zinc Yellow Finish, 20 PK (34185)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (63087)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Copper 50 PK (71843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 10 PK (53166)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 100 PK (03871)
- Midwest Fastener General Washers