Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK
Mfr # 03829
Zoro # G102518943
product price: $10.59
/pk 100, $0.11/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1 1/4 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03829
- Zoro # G102518943
- UPC # 738287038293
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS Machinery Eye Bolt With Shoulder, 7/8"-9, 2-1/4 in Shank, 1-11/16 in ID, Steel, Plain (B56729)
- REED CROSSHEAD LOCKNUT COLLAR 93141 (H4CLN)
- SENCO Wood Screw, #8, 2-1/2 in, Square Drive, 800 PK (08F250Y)
- FASCOMP Hex Standoff, 1/4"-20 Thrd Sz, 7/8 in L, Stainless Steel Plain, 1/2" Hex W (FC2311-2520-SS)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (03828)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 185 PK (03839)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Copper 25 PK (71845)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel Plain Finish, 2 PK (Z8848SS)
- Midwest Fastener Flat Washers