Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/16" , Steel Black Chrome Finish, 6 PK
Mfr # 34414
Zoro # G102516727
product price: $8.49
/pk 6, $1.42/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Chrome
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34414
- Zoro # G102516727
- UPC # 738287344141
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 59/64 in |
Inside Diameter | 15/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Chrome |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 57/64 in Ht, 10 PK (U12423.075.0001)
- GRK FASTENERS Wood Screw, #10, 3-1/8 in, Torx Drive, 350 PK (1137)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x5/8, PK25 (U51260.050.0062)
- ZORO SELECT Sheet Metal Screw, #12 x 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (1WA47)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 8 PK (34413)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Fiber 50 PK (71866)
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb (03839)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 100 PK (03877)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (79524)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 10 PK (Z9279)
- Midwest Fastener General Washers