Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 7/16" , Silicon Bronze 3 PK
Mfr # 39988
Zoro # G402515468
product price: $9.49
/pk 3, $3.16/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 1 1/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39988
- Zoro # G402515468
- UPC # 738287399882
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 1/2 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Aluminum Body, 50 PK (30A0812-EA-50)
- ZORO SELECT Shoulder Screw, M10-1.50 Thr Sz, 16 mm Thr Lg, 50 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.120.0050)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 8, Zinc Yellow, 1-9/32 in Ht, 5 PK (U04181.150.0002)
- ZORO SELECT Wood Screw, #8, 3 in, Zinc Plated Steel Flat Head Torx Drive, 2000 PK (0848DTF17D)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Silicon Bronze 6 PK (39986)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Nylon 30 PK (64965)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 316 Stainless Steel 10 PK (932279)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- PRIME-LINE Flat Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 100 PK (9079721)
- Midwest Fastener General Washers