Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 7/16" , 316 Stainless Steel 10 PK
Mfr # 932279
Zoro # G902523352
product price: $4.99
/pk 10, $0.50/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 1 1/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932279
- Zoro # G902523352
- UPC # 719199322793
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 7/16" |
Outside Diameter | 1 1/8 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1/4"-20, Steel, Grade 8, Zinc Plated, 7/32 in Ht, 4000 PK (HNI80251-4000T)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Brass, 10 PK (60651)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50855)
- GREX POWER TOOLS Collated Pin Nail, 5/8 in L, 23 ga, Galvanized, Headless Head, 10000 PK (P6/15L)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , 316 Stainless Steel 4 PK (932258)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 316 Stainless Steel 15 PK (932278)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/8" , Steel Zinc Plated Finish, 50 PK (50720)
- MIDWEST FASTENER Flat Washer, For Screw Size 1" , Steel Zinc Yellow Finish, 5 PK (931052)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/4" , Steel Zinc Yellow Finish, 10 PK (08202)
- L.H. DOTTIE Flat Washer, For Screw Size #6 , 18-8 Stainless Steel 100 PK (FWS6)
- Midwest Fastener General Washers