Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #6 , Steel Zinc Yellow Finish, 40 PK
Mfr # 34181
Zoro # G802515204
product price: $4.85
/pk 40, $0.12/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 3/8 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34181
- Zoro # G802515204
- UPC # 738287341812
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 3/8 in |
Inside Diameter | 5/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-12, Steel, Grade 2, Zinc Plated, 1 7/16 in Ht, 5 PK (U12380.125.0002)
- MIDWEST FASTENER Binding Screw, 1.00mm (Coarse) Thd Sz, Steel, 3 PK (933674)
- METRIC BLUE Hex Nut, M14-2.00, Alloy Steel, Class 10, Blue Phosphate, 11 mm Ht, 10 PK (UST182801)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 8 in L, 5 PK (U01200.031.0800)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Copper 50 PK (71843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK (74344)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74343)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 15 PK (33844)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish, 336 PK (08477)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 10 PK (34188)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 3/4" , Steel Plain Finish (A058048000W)
- Midwest Fastener General Washers