Shop All Flat Washers
Midwest Fastener
Flat Washer, For Screw Size 5/8" , Steel Zinc Yellow Finish, 8 PK
Mfr # 931047
Zoro # G302522702
product price: $8.29
/pk 8, $1.04/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 5/16 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 931047
- Zoro # G302522702
- UPC # 719199310479
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 21/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN Push-On (PS) Stud Size 5/8 (EFPOS-PZ002269-205/B)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A4, PK25 (M55700.020.0040)
- ZORO SELECT Grade 8, 1-1/8"-12 Hex Head Cap Screw, Black Oxide Steel, 4 in L (N04160.112.0400)
- KEN FORGING Machinery Eye Bolt With Shoulder, 1"-8, 2-1/2 in Shank, 1-13/16 in ID, Steel, Plain (K2030)
- MIDWEST FASTENER Flat Washer, For Screw Size 23/32" , Nylon 10 PK (72865)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- MIDWEST FASTENER Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel 100 PK (53796)
- MIDWEST FASTENER Flat Washer, For Screw Size M10 , 18-8 Stainless Steel 20 PK (38946)
- MIDWEST FASTENER Flat Washer, For Screw Size 1/2" , Steel Galvanized Finish, 25 PK (35444)
- MIDWEST FASTENER Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Polished Finish, 15 PK (33441)
- SUBURBAN BOLT AND SUPPLY Flat Washer, For Screw Size 1/2" , Steel Zinc Plated Finish (A0580320USSWZ)
- Midwest Fastener Flat Washers