Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 8 PK
Mfr # 34192
Zoro # G302514776
product price: $11.45
/pk 8, $1.43/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 7/32 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34192
- Zoro # G302514776
- UPC # 738287341928
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 7/32 in |
Inside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Steel, Grade A, Zinc Plated Finish (U20300.050.3600)
- ZORO SELECT #10-32 x 1/2 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (U24670.019.0051)
- RECOIL Helical Insert, M18-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (28183)
- ZORO SELECT Hex Nut, 5/8"-18, 18-8 Stainless Steel, Not Graded, Plain, 35/64 in Ht, 300 PK (B51160.062.0002)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/8" , Steel Zinc Yellow Finish, 15 PK (34186)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 10 PK (34188)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/16" , Steel Chrome Plated Finish, 10 PK (74356)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Galvanized Finish, 100 PK (09141)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Silicon Bronze 2 PK (39992)
- ZORO SELECT Flat Washer, Fits Bolt Size M16 , Steel Zinc Yellow Finish, 25 PK (M38080.160.0001)
- Midwest Fastener General Washers