Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 12 PK
Mfr # 79527
Zoro # G202521102
product price: $9.69
/pk 12, $0.81/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- Outside Diameter 1 3/4 in
- Minimum Thickness 9/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 79527
- Zoro # G202521102
- UPC # 738287795271
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 11/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling Nut, M10-1.50, Steel, Grade 2, Zinc Plated, 1-1/2 in Lg, 5/8 in Hex Wd, 10 PK (250446BG)
- X1 TOOLS 7/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 30 Pins by X1 Tools (X1E-CON-SNA-PIN-1040x30)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U04100.100.0450)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK (M16010.120.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 3 PK (74747)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Yellow Finish, 2 PK (74748)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 6 PK (63092)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel 50 PK (38942)
- MIDWEST FASTENER Washer Flat Ssno.8 100Ct (05321)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M2.5 , Steel Zinc Plated Finish, 50 PK (66951)
- TITAN FASTENERS 1/4in Flat Washer - SAE - 9/32in I.D. - Steel - Yellow Zinc - Grade 8 - Pkg of 100 (HGD04)
- Midwest Fastener General Washers