Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , Steel Black Chrome Finish, 4 PK
Mfr # 34407
Zoro # G102516062
product price: $6.99
/pk 4, $1.75/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Chrome
- For Screw Size 5/8"
- Outside Diameter 1 3/4 in
- Minimum Thickness 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34407
- Zoro # G102516062
- UPC # 738287344073
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 3/4 in |
Inside Diameter | 11/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Chrome |
Minimum Thickness | 9/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 316 Stainless Steel (Z1904)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10, Zinc Plated, 8 mm Ht, 100 PK (M12410.080.0001)
- STANLEY Stanley R120 Rivet Pack Assortment, 120 Pack (R120)
- MIDWEST FASTENER Split Lock Washer, For Screw Size #10 Bronze, Bronze Finish, 50 PK (61924)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 50 PK (71825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #2 , 18-8 Stainless Steel 50 PK (64107)
- MIDWEST FASTENER Washer Flat Zn 5/8 5Lb (03842)
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb (03839)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK (72862)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (05321)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Steel Black Oxide Finish, 10 PK (Z8808)
- Midwest Fastener General Washers