Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , Silicon Bronze 2 PK
Mfr # 39992
Zoro # G902515418
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- For Screw Size 5/8"
- Outside Diameter 1 1/2 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39992
- Zoro # G902515418
- UPC # 738287399929
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 11/16 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 4-40x1/2, PK100 (U07840.011.0050)
- DELTANA Wood Screw, #12, 1-1/4 in, Plain Brass (SCWB12125CR003)
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, 18-8 Stainless Steel Body, 25 PK (36841)
- MIDWEST FASTENER External Retaining Ring, Steel Plain Finish, 5/8 in Shaft Dia, 20 PK (32123)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (30121)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (03916)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (05628)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (34242)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 23/32" , Nylon 10 PK (72865)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 960 PK (03884)
- ZORO SELECT Flat Washer, Fits Bolt Size 4X1" , Nylon Nylon Finish, 5000 PK (0404.032WFN)
- Midwest Fastener General Washers