Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK
Mfr # 34225
Zoro # G102505882
original price:
$4.59
9% off
new price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34225
- Zoro # G102505882
- UPC # 738287342253
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 2 in |
Inside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 1050 PK (B51410.062.0001)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK (1407NT6)
- USA INDUSTRIALS M5-0.80 x 10 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK (ZSCRW-276)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade 8, Yellow Zinc, 15/32 in Ht, 50 PK (U12450.037.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Rubber 5 PK (34224)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 10 PK (72874)
- ZORO SELECT Flat Washer, Fits Bolt Size 2X1" , Nylon Nylon Finish, 5000 PK (0204.062WFN)
- Midwest Fastener Flat Washers