Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , Nylon 15 PK
Mfr # 70196
Zoro # G502505987
product price: $9.95
/pk 15, $0.66/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70196
- Zoro # G502505987
- UPC # 738287701968
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 5/16 in |
Inside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 100 PK (M07000.030.0020)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 50 PK (Z9274)
- MKT FASTENING Stud Assembly, 3/4", 12 in, Zinc Plated, Steel, 6 PK (3112048)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0175)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 20 PK (70192)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Yellow Finish, 40 PK (34181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , 18-8 Stainless Steel 100 PK (55151)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Chrome Plated Finish, 10 PK (74355)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK (M38210.330.0001)
- Midwest Fastener Flat Washers