Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , 316 Stainless Steel 4 PK
Mfr # 932258
Zoro # G802522370
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 1 1/2 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 932258
- Zoro # G802522370
- UPC # 719199322588
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 1/2 in |
Inside Diameter | 5/8 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Hex Nut, M33, Steel, Class 10, Zinc Plated, 26 mm Ht (K1145.333)
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 3 ft, Steel, Grade 2, Zinc Plated Finish (20307)
- MIDWEST FASTENER Class 10.9, M16-1.50 Hex Head Cap Screw, Plain Steel, 80 mm L, 2 PK (931247)
- ZORO SELECT Fully Threaded Rod, M3-0.5mm, 1 m, Stainless Steel, 316, Plain Finish (M55070.030.1000)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 316 Stainless Steel 8 PK (932257)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 316 Stainless Steel 15 PK (932278)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 316 Stainless Steel 10 PK (932279)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Nylon 30 PK (70181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Brass 100 PK (03900)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M6 , Steel Chrome Plated Finish, 10 PK (74588)
- PROTECTIONPRO 2 in. Rubber Washer (PR1849519)
- Midwest Fastener Flat Washers