Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 10 PK
Mfr # 38911
Zoro # G202517525
product price: $4.69
/pk 10, $0.47/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 5/64 in
- System of Measurement Inch
- Inside Diameter 41/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38911
- Zoro # G202517525
- UPC # 738287389111
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/8" |
Outside Diameter | 1 7/32 in |
Inside Diameter | 41/64 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33181)
- MIDWEST FASTENER Wood Screw, #3, 3/8 in, Plain Brass Round Head Slotted Drive, 25 PK (34637)
- ZORO SELECT Captive Panel Screw, 5/16-18X1 1/4 Thrd Sz, 1-1/4 in Lg, Flush, Plain Steel (3120SCN300)
- ZORO SELECT Spacer, 1/4 in Screw Size, Plain Aluminum, 3/8 in Overall Lg, 0.252 in Inside Dia, 10 PK (CRF080604GR)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (05324)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel 10 PK (63871)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 20 PK (62591)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish, 336 PK (08477)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 130 PK (54427)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 12 PK (73985)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38400.025.0003)
- Midwest Fastener General Washers