Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK
Mfr # 03911
Zoro # G202514234
original price:
$6.55
10% off
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 5/16"
- Outside Diameter 11/16 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 03911
- Zoro # G202514234
- UPC # 738287039115
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 50 PK (N04104.025.0200)
- MIDWEST FASTENER #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (07332)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 5/8"-11, Grade B7, Black Oxide Finish, 4 PK (THRROD.MED.B7.BOS.5/8-11x2ftx4)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 45 mm L, 50 PK (M04110.100.0045)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03829)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (06850)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #14 , Nylon 30 PK (62558)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #4 , Aluminum 50 PK (71821)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Nylon 25 PK (70185)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M3 , 18-8 Stainless Steel 100 PK (55150)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 10 PK (Z8814)
- Midwest Fastener Flat Washers