Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK
Mfr # 63082
Zoro # G402523142
original price:
$7.25
4% off
new price: $6.89
/pk 40, $0.17/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 5/16"
- Outside Diameter 11/16 in
- Minimum Thickness 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 63082
- Zoro # G402523142
- UPC # 738287630824
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTS Flanged Threaded, 18-8 Stainless Steel, Plain Finish, 1000 PK (101-208-378-G1000)
- ZORO SELECT Hex Nut, M5-0.80, Brass, Not Graded, Plain, 4 mm Ht, 100 PK (HN4B00500-100P1)
- GRIP-RITE Wood Screw, #6, 1-5/8 in, Trim Head Square Drive, 5000 PK (TH158)
- PRIME-LINE Machine Screw, Pan Head, Phil/Sltd Comb #10-24 X 1-1/2in 18-8 Stainless Steel 25PK (9009136)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 50 PK (03911)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , 18-8 Stainless Steel 100 PK (05320)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 5 PK (03918)
- MIDWEST FASTENER Washer Flat Zn 1-1/2 5Lb (03849)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- Midwest Fastener Flat Washers