Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK
Mfr # 61826
Zoro # G802520833
product price: $8.39
/pk 60, $0.14/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 11/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61826
- Zoro # G802520833
- UPC # 738287618266
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 3/8inx1-3/4in, Pln, PK10 (U39100.037.0175)
- MIDWEST FASTENER Binding Screw, 18 (Coarse) Thd Sz, Steel, 5 PK (37546)
- DELTANA Wood Screw, #14, 1-1/2 in, Oil Rubbed Bronze Brass Flat Head Phillips Drive (SCWB14125U10B)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-329-6)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 960 PK (03884)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , 18-8 Stainless Steel 25 PK (55158)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Steel Black Oxide Finish, 25 PK (34242)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 10 PK (08201)
- HILLMAN Flat Washer, Galvanized Finish, 100 PK (599860)
- Midwest Fastener General Washers