Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK
Mfr # 34206
Zoro # G302505941
product price: $5.45
/pk 8, $0.68/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34206
- Zoro # G302505941
- UPC # 738287342062
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 100 PK (146193-PR-100)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 85 mm Bore Dia., 2 PK (M36050.085.0001)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62196)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 20 PK (68126)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74343)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Plain Finish, 65 PK (08480)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel NL-19 Finish, 25 PK (FBFLWASH14SOD2P25)
- Midwest Fastener General Washers