Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Nylon 15 PK
Mfr # 70187
Zoro # G802505878
original price:
$10.15
9% off
new price: $9.19
/pk 15, $0.61/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70187
- Zoro # G802505878
- UPC # 738287701876
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1 3/16 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 5, 7/8"-9 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (53417)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 8 mm Shaft Dia, 10 PK (DSH-8SA)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- ZORO SELECT Spring Pin, Sltd, 5/32inx1in, Znc, PK100 (U39101.015.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72866)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72868)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Nylon 10 PK (72864)
- MIDWEST FASTENER Washer Flat Zn 1-1/2 5Lb (03849)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Silicon Bronze 2 PK (39992)
- MIDWEST FASTENER Washer Flat Zn 5/16 5Lb (03837)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Steel Zinc Yellow Finish, 10 PK (510122G)
- Midwest Fastener Flat Washers