Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK
Mfr # 72867
Zoro # G202505973
product price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72867
- Zoro # G202505973
- UPC # 738287728675
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 1 3/16 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Zinc Plated Iron, 13 mm Head Ht, 12 mm Lg (WS6S050120-001P1)
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Alloy Steel, Zinc Yellow, 10 PK (1CFR2)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (53996)
- ZORO SELECT Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, Steel Zinc Plated, 25 PK (5LY93)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 59 PK (03842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Galvanized Finish, 100 PK (09140)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 20 PK (34244)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Fiber 50 PK (71866)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 9/32" , Nylon 60 PK (33543)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Galvanized Finish, 65 PK (54428)
- Midwest Fastener Flat Washers