Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Nylon 10 PK
Mfr # 72862
Zoro # G402505865
product price: $3.39
/pk 10, $0.34/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 72862
- Zoro # G402505865
- UPC # 738287728620
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 5/8 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | Nylon |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE64)
- ZORO SELECT Pin Assortment, Low Carbon Steel, 117 pcs. (CPS1NA99GR)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT Threaded Stud, Zinc Plated Finish, 25 PK (32429)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72863)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Nylon 10 PK (72874)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Plated Finish, 6 PK (61836)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Plain Finish, 27 PK (08483)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (931052)
- ZORO SELECT Flat Washer, Fits Bolt Size M1.6 , Steel Zinc Plated Finish, 100 PK (M38130.016.0001)
- Midwest Fastener General Washers