Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Copper 50 PK
Mfr # 71843
Zoro # G602520644
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper
- Outside Diameter 11/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 71843
- Zoro # G602520644
- UPC # 738287718430
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Copper |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 570 PK (53980)
- ZORO SELECT Spring P, HD Coiled, 1/8x3/4,2000lb, PK25 (U51431.012.0075)
- AP PRODUCTS Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Hex Head Hex Drive (012-DP100 8 X 3/4)
- MIDWEST FASTENER M5-0.80 x 10 mm Phillips Pan Machine Screw, Plain Stainless Steel, 15 PK (69568)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Copper 25 PK (71845)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Copper 25 PK (71844)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 8 PK (74744)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 25 PK (08198)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Fiber 50 PK (71866)
- ZORO SELECT Flat Washer, Fits Bolt Size M12 , Brass Plain Finish, 25 PK (FW5B01200-025P1)
- Midwest Fastener General Washers