Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Brass 20 PK
Mfr # 61936
Zoro # G202521379
product price: $11.85
/pk 20, $0.59/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outside Diameter 3/4 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 21/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61936
- Zoro # G202521379
- UPC # 738287619362
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 21/64 in |
Details
Item | Flat Washer |
Material | Brass |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M11-1.50 (5403-11)
- MIDWEST FASTENER Standard Hex Top Lock Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (09734)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (07437)
- INDUSCO Eyebolt, 1/2"x 10", Regular Nut Hdg (36500056)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 20 PK (72673)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Brass 16 PK (61937)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Yellow Finish, 20 PK (931044)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 8 PK (34206)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Silicon Bronze 30 PK (39981)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 10 PK (72866)
- AMPG Flat Washer, Fits Bolt Size 2" , Case Hardened Steel Black Oxide Finish (Z9256LC)
- Midwest Fastener General Washers