Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , Aluminum 25 PK
Mfr # 71826
Zoro # G802520529
product price: $11.69
/pk 25, $0.47/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Outside Diameter 11/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 11/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71826
- Zoro # G802520529
- UPC # 738287718263
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 11/16 in |
Inside Diameter | 11/32 in |
Details
Item | Flat Washer |
Material | Aluminum |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE EYE BOLT ZNC PLT 1/2X12"" (N221-341)
- ZORO SELECT Fully Threaded Rod, 3/8"-24, 12 in, Steel, Grade A, Black Oxide Finish (U20360.037.1200)
- G.L. HUYETT Threaded Rod, 3/8"-24, Plain Finish (TF-0375-36)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-3/8 in L, Aluminum Body, 250 PK (5ZLA4)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Aluminum 50 PK (71825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Aluminum 25 PK (71827)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK (34205)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Plated Finish, 6 PK (61972)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Plain Finish, 205 PK (08478)
- FOREVERBOLT Flat Washer, Fits Bolt Size 1/2" , Stainless Steel NL-19 Finish, 10 PK (FBFLWASH12SOD2P10)
- Midwest Fastener Flat Washers