Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 5/16" , 316 Stainless Steel 20 PK
Mfr # 932277
Zoro # G402523241
product price: $5.45
/pk 20, $0.27/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 316 Stainless Steel
- Outside Diameter 3/4 in
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 932277
- Zoro # G402523241
- UPC # 719199322779
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 5/16" |
Outside Diameter | 3/4 in |
Inside Diameter | 5/16 in |
Details
Item | Flat Washer |
Material | 316 Stainless Steel |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 12 ft, Steel, Grade 2, Zinc Plated Finish (3168)
- BSC PREFERRED Brass Phillips Flat Head Screw 6-32 Thread Size 3/4 Long, 100PK (92480A151)
- ZORO SELECT #10-32 x 7/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (1ZE25)
- MIDWEST FASTENER Wood Screw, #1, 1/4 in, Plain Brass Round Head Slotted Drive, 35 PK (34633)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 316 Stainless Steel 20 PK (932276)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #12 , 316 Stainless Steel 30 PK (932275)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Black Chrome Finish, 10 PK (34403)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Plain Finish, 336 PK (08477)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Steel Zinc Yellow Finish, 12 PK (79527)
- TE-CO Flat Washer, Fits Bolt Size #6 , Stainless Steel Plain Finish, 25 PK (42673)
- Midwest Fastener Flat Washers