Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #4 , Steel Zinc Plated Finish, 100 PK
Mfr # 52466
Zoro # G802518656
product price: $1.95
/pk 100, $0.02/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #4
- Outside Diameter 5/16 in
- Minimum Thickness 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52466
- Zoro # G802518656
- UPC # 738287524666
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 1/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Torquemaster Wedge Anchor, 1/2" Dia., 2-3/4" L, Stainless Steel Blue Ruspert, 10 PK (55222)
- MIDWEST FASTENER Hex Nut, 3/8"-16, Steel, Hot Dipped Galvanized, 100 PK (05617)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (U01062.025.0150)
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK (UST235964)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 41 PK (03843)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK (34221)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M4 , Steel Chrome Plated Finish, 10 PK (74586)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Galvanized Finish, 50 PK (09143)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74343)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M16 , Steel Plain Finish, 12 PK (932406)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 1150 PK (B38206.050.0001)
- Midwest Fastener General Washers