Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #4 , Aluminum 50 PK
Mfr # 71821
Zoro # G802520574
product price: $8.55
/pk 50, $0.17/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- For Screw Size #4
- Outside Diameter 5/16 in
- Minimum Thickness 1/32 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71821
- Zoro # G802520574
- UPC # 738287718218
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 1/8 in |
Details
Item | Flat Washer |
Material | Aluminum |
Minimum Thickness | 1/32 in |
System of Measurement | Inch |
Thread Type | SAE |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1"-8, 316 Stainless Steel, Not Graded, Plain, 37/64 in Ht (U55090.100.0001)
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N01000.043.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x6L, PK5 (218298G)
- AMPG Barrel Nut, #6-32, 19/64 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4800)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Stainless Steel (50715)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (64966)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Brass 20 PK (61936)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Copper 10 PK (71846)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel 100 PK (05324)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M14 , Steel Plain Finish, 15 PK (932405)
- AMPG Flat Washer, Fits Bolt Size 5/16" , 17-4 PH SS Plain Finish (Z9201-174)
- Midwest Fastener General Washers