Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel 50 PK
Mfr # 68317
Zoro # G802520185
product price: $5.89
/pk 50, $0.12/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Minimum Thickness 3/64 in
- System of Measurement Inch
- Inside Diameter 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68317
- Zoro # G802520185
- UPC # 738287683172
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | #4 |
Outside Diameter | 5/16 in |
Inside Diameter | 1/8 in |
Details
Item | Flat Washer |
Material | 18-8 Stainless Steel |
Minimum Thickness | 3/64 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Head Bolt, Steel, Class 8.8, Black Oxide, M8-1.25 Thread Size, 35 mm Lg, 100 PK (M01030.080.0035)
- ZORO SELECT #10-24 x 1-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 2000 PK (1024MPF188)
- ITW BEE LEITZKE Clevis Pin, 1018, 0.375 x3 In L, PK10 (WWG-CLP-210)
- NEWPORT FASTENERS 3/8 x 1 3/4" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW030016P)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (53793)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 30 PK (33841)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M12 , 18-8 Stainless Steel 25 PK (69587)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Polished Finish, 8 PK (33444)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (64968)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Steel Hot Dipped Galvanized Finish, 5 PK (U04237.087.0001)
- Midwest Fastener Flat Washers