Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK
Mfr # 08197
Zoro # G902514879
product price: $9.15
/pk 50, $0.18/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Material Steel
- Finish Zinc Yellow
- For Screw Size 3/8"
- Outside Diameter 1 in
- Minimum Thickness 5/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08197
- Zoro # G902514879
- UPC # 738287081978
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Yellow |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 8 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 9/16"-12, Steel, Grade 8, Black Oxide, 31/64 in Ht, 25 PK (U04120.056.0001)
- SENCO Collated Brad Nail, 5/8 in L, 18 ga, Galvanized, Brad Head, Straight (AY10EAA)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 100 PK (U51041.019.0275)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 316 Stainless Steel (STR60251C24)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 117 PK (03840)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M8 , 18-8 Stainless Steel 50 PK (69585)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 20 PK (34244)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #8 , Nylon 30 PK (62556)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- AMPG Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish (Z9090-SS)
- Midwest Fastener General Washers