Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK
Mfr # 03875
Zoro # G302513977
original price:
$6.99
10% off
new price: $6.29
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 13/16 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 03875
- Zoro # G302513977
- UPC # 738287038750
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 13/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Zinc Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW SHAKEPROOF Clevis Pin, 5/16" x 6", LCS PL (CLP-0312-6000/B)
- MIDWEST FASTENER Class 10.9, M8-1.25 Flange Bolt, Black Phosphate Steel, 45 mm L, 4 PK (932948)
- DEWALT Screw-Bolt+ Concrete Screw, 4" L, Steel Galvanized, 50 PK (PFM1461280)
- TORQUEMASTER Torquemaster Screw Anchor, Plastic, 100 PK (54988)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK (03825)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (03874)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 60 PK (61826)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish, 130 PK (08479)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (79532)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel 12 PK (74901)
- AMPG Flat Washer, Fits Bolt Size 5/16 in , Brass Plain Finish (Z9162BR)
- Midwest Fastener General Washers