Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK
Mfr # 74364
Zoro # G102522285
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74364
- Zoro # G102522285
- UPC # 738287743647
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | AN |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/16 in Slotted Binding Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51140.016.0018)
- ZORO SELECT Class 10.9, M14-2.00 Hex Head Cap Screw, Zinc Yellow Steel, 40 mm L, 50 PK (M04114.140.0040)
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Stainless Steel Plain Finish, 50 PK (U51530.019.0001)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 10 PK (U04104.050.0250)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74363)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Steel Chrome Plated Finish, 10 PK (74342)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74352)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (03872)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74343)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 50 PK (08197)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK (37WUSS188)
- Midwest Fastener Flat Washers