Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Steel Chrome Plated Finish, 10 PK
Mfr # 74344
Zoro # G402521858
product price: $12.75
/pk 10, $1.28/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Chrome Plated
- Outside Diameter 1 in
- Minimum Thickness 5/64 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 74344
- Zoro # G402521858
- UPC # 738287743449
- Country of Origin United States
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 in |
Inside Diameter | 7/16 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Chrome Plated |
Minimum Thickness | 5/64 in |
System of Measurement | Inch |
Thread Type | USS |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04104.062.0600)
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 10 PK (1CFW8)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 10 in L, 5 PK (N04104.062.1000)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Black Anodized, 25 PK (5MA76)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Chrome Plated Finish, 10 PK (74343)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #6 , Steel Zinc Yellow Finish, 40 PK (34181)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , 316 Stainless Steel 2 PK (932259)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 40 PK (63082)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 100 PK (03876)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (03914)
- ZORO SELECT Flat Washer, Fits Bolt Size M42 , Steel Zinc Plated Finish, 2 PK (M38130.420.0001)
- Midwest Fastener Flat Washers