Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Steel Black Chrome Finish, 8 PK
Mfr # 34413
Zoro # G402516519
product price: $9.79
/pk 8, $1.22/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Black Chrome
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34413
- Zoro # G402516519
- UPC # 738287344134
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 13/16 in |
Inside Diameter | 13/32 in |
Details
Item | Flat Washer |
Material | Steel |
Finish | Black Chrome |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Thread Type | SAE |
Material Grade/Class | Grade 2 |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thin Hex Nut, M27-1.50, Steel, Class 4, Zinc Plated, 13.50 mm Ht, 10 PK (M11380.270.0150)
- PRECISION BRAND Arbor Shim, 0.0310x3/4 ID, Pk10 (25175)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK5 (U39080.012.0200)
- L.H. DOTTIE Triple-Grip Screw Anchor, 1-3/16" L, Polyethylene, 100 PK (8)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Steel Black Chrome Finish, 6 PK (34414)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1-1/4" , Steel Zinc Plated Finish, 17 PK (03847)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Fiber 50 PK (71866)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , 18-8 Stainless Steel 25 PK (38904)
- MIDWEST FASTENER Washer Flat Zn 5/16 5Lb (03837)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel 100 PK (05325)
- ZORO SELECT Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK (NAS620-C4L)
- Midwest Fastener General Washers