Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK
Mfr # 39987
Zoro # G902515432
product price: $6.69
/pk 4, $1.67/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Outside Diameter 7/8 in
- Minimum Thickness 1/16 in
- System of Measurement Inch
- Inside Diameter 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 39987
- Zoro # G902515432
- UPC # 738287399875
- Country of Origin China
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 7/8 in |
Inside Diameter | 13/32 in |
Details
Item | Flat Washer |
Material | Silicon Bronze |
Minimum Thickness | 1/16 in |
System of Measurement | Inch |
Description
A flat washer is a thin, usually round, plate with a hole in the middle that is normally used to distribute the load of a threaded fastener. USS flat washers have a large, wider body. SAE flat washers are machined to a tighter specification and have a smaller outside diameter.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Routing Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 21/32 in ID, Stainless Steel, Plain (5LAE7)
- ZORO SELECT #3-56 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (U07040.009.0025)
- MIDWEST FASTENER 24, 3/8" Brl Lg, Steel Zinc, 10 PK (71943)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1 in Length, 50 PK (U51060.031.0100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/16" , Silicon Bronze 3 PK (39988)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Silicon Bronze 2 PK (39991)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Silicon Bronze 8 PK (39985)
- MIDWEST FASTENER Washer Flat Zn 3/8 5Lb (03838)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M5 , Steel Chrome Plated Finish, 10 PK (74587)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size #10 , 18-8 Stainless Steel 100 PK (05322)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish, 50 PK (U51410.037.0002)
- Midwest Fastener General Washers