Shop All Flat Washers
Midwest Fastener
Flat Washer, Fits Bolt Size 3/8" , Rubber 8 PK
Mfr # 34221
Zoro # G402505957
product price: $9.19
/pk 8, $1.15/ea
Sold in multiples of 2 for $18.38
$18.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Minimum Thickness 1/8 in
- System of Measurement Inch
- Inside Diameter 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 34221
- Zoro # G402505957
- UPC # 738287342215
- Country of Origin Unknown
- Category Flat Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1 1/4 in |
Inside Diameter | 3/8 in |
Details
Item | Flat Washer |
Material | Rubber |
Minimum Thickness | 1/8 in |
System of Measurement | Inch |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- PROSOURCE Wood Screw Set 95Pc (JL82101)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (U01210.050.0175)
- ZORO SELECT Sheet Metal Screw, #10 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.019.0200)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Rubber 5 PK (34205)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , Rubber 5 PK (34224)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Nylon 30 PK (70182)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/16" , Rubber 6 PK (34207)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (64972)
- AMPG Flat Washer, Fits Bolt Size 7/16" , 18-8 Stainless Steel Plain Finish (Z9273SS)
- Midwest Fastener General Washers